Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 3/16 IDx1/4 In L, PK5
Mfr # GFI-0304-04
Zoro # G2378092
original price:
$10.69
10% off
new price: $9.59
/pk 5, $1.92/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/16 in
- Outside Dia. 1/4 in
- Material Plastic
- Lubrication No Lube System
- Temp. Range (F) -40 Degrees to 266 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFI-0304-04
- Zoro # G2378092
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 3/16 in |
Outside Dia. | 1/4 in |
Length | 1/4 in |
Flange Dia. (In.) | 3/8 in |
Flange Diameter | 0.375 in |
Inside Diameter | 3/16 in |
Outside Diameter | 1/4 in |
Bore Diameter | 3/16 in |
Overall Length | 1/4 in |
Bore Diameter Tolerance | +0.000 to +0.012 mm |
Bevel Length | 0.012 in |
For Shaft Size | 0.1858 to 0.1865 in |
Description
Flanged Sleeve Bearing, Bore Diameter 3/16 in, Flange Diameter 0.375 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.2497 to 0.2503 in, For Shaft Size 0.1858 to 0.1865 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1/4 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Needle Nose Bottle, 0.5Oz (GPL-105)
- ENERPAC WR5, 1.00 Ton, Hydraulic Wedgie and Spread Cylinder, 3.7 in Maximum Spread (WR5)
- ARO Filter/Regulator/Lub., 1/4" NPT, 61 cfm (C38221-810)
- BESTORQ 805K8 Micro V Belt, 80.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (805K8)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- IGUS Sleeve Bearing, 1 IDx1 1/2 In L, PK5 (RSI-1620-24)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK2 (TSI-0607-08)
- IGUS Sleeve Bearing, 1 3/8 IDx1 In L, PK2 (GSI-2224-16)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- Igus Plain Bearings