Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 2 1/2 IDx2 In L, PK3
Mfr # GFI-4043-32
Zoro # G1596122
product price: $59.55
/pk 3, $19.85/ea
$59.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2 1/2 in
- Outside Dia. 2 11/16 in
- Material Plastic
- Lubrication No Lube System
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFI-4043-32
- Zoro # G1596122
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 2 1/2 in |
Outside Dia. | 2 11/16 in |
Length | 2 in |
Flange Dia. (In.) | 3 1/8 in |
Flange Diameter | 3.125 in |
Inside Diameter | 2 1/2 in |
Outside Diameter | 2 11/16 in |
Bevel Length | 0.047 in |
Bore Diameter | 2 1/2 in |
Bore Diameter Tolerance | +0.000 to +0.030 mm |
Overall Length | 2 in |
For Shaft Size | 2.4971 to 2.5 in |
Description
Flanged Sleeve Bearing, Bore Diameter 2 1/2 in, Flange Diameter 3.125 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 2.6869 to 2.6881 in, For Shaft Size 2.4971 to 2.5 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 11/16 in, Overall Length 2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6590 04-00, Bulhead Union, 1/4" OD X M14X1 (6590 04-00)
- TRU-FLATE Inline Adj Air Regulator (41-145)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- CONTINENTAL CONTITECH BX83 Cogged V-Belt, 86" Outside Length, 21/32" Top Width, 1 Ribs (BX83)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- IGUS Flanged Bearing, 3/8 IDx1/6 In L, PK5 (GFI-0607-04)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- PBC LINEAR Linear Sleeve Bearing, ID 1/4 In (PS0406-02)
- Igus Linear Sleeve Bearing