Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1/8 IDx3/8 In L, PK5
Mfr # GFI-0203-06
Zoro # G3039705
product price: $8.65
/pk 5, $1.73/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/8 in
- Outside Dia. 3/16 in
- Material Plastic
- Lubrication No Lube System
- Flange Dia. (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFI-0203-06
- Zoro # G3039705
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/8 in |
Outside Dia. | 3/16 in |
Flange Dia. (In.) | 5/16 in |
Length | 3/8 in |
Flange Diameter | 0.312 in |
Inside Diameter | 1/8 in |
Outside Diameter | 3/16 in |
Bore Diameter Tolerance | +0.000 to +0.012 mm |
For Shaft Size | 0.1236 to 0.1243 in |
Overall Length | 3/8 in |
Bore Diameter | 1/8 in |
Bevel Length | 0.012 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/8 in, Flange Diameter 0.312 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.1873 to 0.1878 in, For Shaft Size 0.1236 to 0.1243 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3/16 in, Overall Length 3/8 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 416891 (416891)
- MAXIM Power Unit Pumping Station 12V 1.3 Flow, 2500 PSI, 6 Qt. Poly Tank, Sae 6 (253157)
- NTN Mounted Unit Cast Iron (UCP207-106D1 1-3/8)
- MIDWEST FASTENER 5/8" x 1" x 1/16" Bronze Machine Bushings 6PK (76328)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (GFI-0405-04)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (RFI-0812-08)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK2 (TFI-1618-24)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- IGUS Flanged Bearing, 1 1/2 IDx1 In L, PK3 (GFI-2426-16)
- IGUS Flanged Bearing, 5/16 IDx1/2 In L, PK5 (RFI-0507-08)
- Igus Plain Bearings