Shop All Clip Bearings
Igus
Flanged Bearing, 1/4 IDx1/4 In L, PK5
Mfr # MYI-04-04
Zoro # G1196973
product price: $3.99
/pk 5, $0.80/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1/4 in
- Flange Dia. (In.) 13/32 in
- Material Plastic
- Outside Dia. 5/16 in
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MYI-04-04
- Zoro # G1196973
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Length | 1/4 in |
Flange Dia. (In.) | 13/32 in |
Outside Dia. | 5/16 in |
Inside Dia. | 1/4 in |
Max. Shaft Dia. (In.) | 0.25 in |
Inside Dia. (In.) | 1/4 in |
Min. Housing Dia. (In.) | 0.2965 in |
Large Flange Dia. (In.) | 7/16 in |
Min. Shaft Dia. (In.) | 0.249 in |
Outside Dia. (In.) | 0.2965 in |
Outside Height (In.) | 0.25 in |
Max. Housing Dia. (In.) | 0.2979 in |
Minimum Shaft Diameter | 0.249 in |
Inside Diameter | 1/4 in |
Maximum Housing Diameter | 0.2979 in |
Minimum Housing Diameter | 0.2965 in |
Inside Height | 0.225 in |
Outside Diameter | 0.297 in |
Outside Height | 0.25 in |
Maximum Shaft Diameter | 0.25 in |
Large Flange Diameter | 13/32 in |
For Shaft Size | 0.2490 to 0.2500 in |
Overall Length | 1/4 in |
Bore Diameter | 1/4 in |
Description
Clip Bearing, Bore Diameter 1/4 in, For Housing Bore Range 0.2965 to 0.2979 in, For Shaft Size 0.2490 to 0.2500 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.297 in, Overall Length 1/4 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Latch Spring, SS, 1 in L x 5/16 in W (GGS_56652)
- BANDO S2M-176 Timing Belt, 80-S2M-176 (80-S2M-176)
- EAGLE Green PVC Suction Hose, 3"x20 ft. (A007-0489-1620)
- INTERSTATE PNEUMATICS Jack Hammer Red Rhino Rubber Hose 3/4 Inch x 100 feet 300 PSI (HJ19-100E)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-01)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- IGUS Clip Bearing, Plastic, 20mm ID, PK5 (MCM-20-03)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Clip Bearing, Plastic, 5mm ID, PK5 (MCM-05-02)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (MYI-08-06)
- Igus Plain Bearings