Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1/4 IDx1/4 In L, PK5
Mfr # GFI-0405-04
Zoro # G2651187
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 5/16 in
- Material Plastic
- Lubrication No Lube System
- Length 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # GFI-0405-04
- Zoro # G2651187
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 5/16 in |
Length | 1/4 in |
Flange Dia. (In.) | 1/2 in |
Flange Diameter | 0.5 in |
Outside Diameter | 5/16 in |
Inside Diameter | 1/4 in |
Bevel Length | 0.019 in |
Bore Diameter | 1/4 in |
Overall Length | 1/4 in |
For Shaft Size | 0.2481 to 0.249 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter 0.5 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.3122 to 0.3128 in, For Shaft Size 0.2481 to 0.249 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5/16 in, Overall Length 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 90" Outside Length, 2" Top Width, 3 Ribs (3/5VX900)
- GAST O-Ring 0323/0523-0823/1023 Sp Ak473 (AK473)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 6" Stroke (W200060-S)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH0912A, Pressure Line, 10 micron, Outside-In (MF0059473)
- IGUS Flanged Bearing, 5/16 IDx1/2 In L, PK5 (RFI-0507-08)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Flanged Bearing, 3/16 IDx1/4 In L, PK5 (TFI-0304-04)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (RFI-0812-08)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Sleeve Bearing, 1 IDx3/4 In L, PK5 (RSI-1620-12)
- Igus Linear Sleeve Bearing