Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1/4 IDx1/2 In L, PK5
Mfr # RFI-0406-08
Zoro # G2842463
product price: $10.19
/pk 5, $2.04/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/4 in
- Outside Dia. 3/8 in
- Material Plastic
- Temp. Range (F) -58 Degrees to 194 Degrees F
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-0406-08
- Zoro # G2842463
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Flange Dia. (In.) | 9/16 in |
Length | 1/2 in |
Flange Diameter | 0.56 in |
Outside Diameter | 3/8 in |
Inside Diameter | 1/4 in |
Bevel Length | 0.019 in |
Bore Diameter | 1/4 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
For Shaft Size | 0.2486 to 0.25 in |
Overall Length | 1/2 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/4 in, Flange Diameter 0.56 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.375 to 0.3756 in, For Shaft Size 0.2486 to 0.25 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 3/8 in, Overall Length 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS V-Belt Pulley, 1 Groove, 3.00" O.D. (CA0300X062KW)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 72# of Teeth (25B72)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 8 In Stroke (218-318)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJSR05210A)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (GFI-0405-04)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- PBC LINEAR Linear Sleeve Bearing, ID 2 1/2 In (PS4044-24)
- Igus Linear Sleeve Bearing