Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1/2 IDx5/8 In L, PK5
Mfr # RFI-0810-10
Zoro # G3411362
product price: $11.39
/pk 5, $2.28/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 5/8 in
- Material Plastic
- Length 5/8 in
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-0810-10
- Zoro # G3411362
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 5/8 in |
Length | 5/8 in |
Flange Dia. (In.) | 7/8 in |
Flange Diameter | 0.875 in |
Outside Diameter | 5/8 in |
Inside Diameter | 1/2 in |
Bore Diameter | 1/2 in |
Bore Diameter Tolerance | +0.000 to +0.015 mm |
Overall Length | 5/8 in |
For Shaft Size | 0.4983 to 0.5 in |
Bevel Length | 0.031 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1/2 in, Flange Diameter 0.875 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 0.625 to 0.6257 in, For Shaft Size 0.4983 to 0.5 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 5/8 in, Overall Length 5/8 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 5M timing belts, 710-D5M-09 (710-D5M-09)
- GROZ Air Regulator, 1/2in NPT, 140 cfm, 220 psi (R15934)
- SEALMASTER Pillow Block Bearing, Ball, 2-3/16" Bore (NP-35)
- CLIMAX METAL PRODUCTS C-025-BO Set Screw Collar 3 Pack (C-025-BOX3)
- IGUS Flanged Bearing, 1/2 IDx1 In L, PK5 (GFI-0809-16)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- IGUS Flanged Bearing, 1 IDx1 1/4 In L, PK5 (RFI-1618-20)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- IGUS Flanged Bearing, 3/4 IDx1/2 In L, PK3 (GFI-1214-08)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (GFI-0405-04)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK2 (TSI-0607-08)
- Igus Plain Bearings