Shop All Clip Bearings
Igus
Flanged Bearing, 1/2 IDx1/2 In L, PK5
Mfr # MYI-08-08
Zoro # G2442483
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication No Lube System
- Max. Pv 3,400
- Flange Thickness (In.) 0.0299 in
- Inside Dia. 1/2 in
- Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # MYI-08-08
- Zoro # G2442483
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Inside Dia. | 1/2 in |
Length | 1/2 in |
Flange Dia. (In.) | 3/4 in |
Outside Dia. | 9/16 in |
Max. Shaft Dia. (In.) | 0.5 in |
Outside Dia. (In.) | 0.5618 in |
Max. Housing Dia. (In.) | 0.5635 in |
Large Flange Dia. (In.) | 3/4 in |
Inside Dia. (In.) | 1/2 in |
Min. Housing Dia. (In.) | 0.5618 in |
Outside Height (In.) | 0.5 in |
Min. Shaft Dia. (In.) | 0.499 in |
Maximum Housing Diameter | 0.5635 in |
Minimum Shaft Diameter | 0.499 in |
Large Flange Diameter | 3/4 in |
Outside Height | 0.5 in |
Minimum Housing Diameter | 0.5618 in |
Maximum Shaft Diameter | 0.5 in |
Outside Diameter | 0.562 in |
Inside Diameter | 1/2 in |
Inside Height | 0.471 in |
Overall Length | 1/2 in |
Bore Diameter | 1/2 in |
For Shaft Size | 0.4990 to 0.5000 in |
Description
Clip Bearing, Bore Diameter 1/2 in, For Housing Bore Range 0.5618 to 0.5635 in, For Shaft Size 0.4990 to 0.5000 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 0.562 in, Overall Length 1/2 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HE-D-MIDI (HE-D-MIDI)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND32A)
- PARKER Element Suits Moduflow Plus Series (937395Q)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Clip Bearing, Plastic, 8mm ID, PK5 (MCM-08-02)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- Igus Plain Bearings