Shop All Clip Bearings
Igus
Flanged Bearing, 1 IDx1 In L, PK5
Mfr # MYI-16-16
Zoro # G2031276
product price: $16.35
/pk 5, $3.27/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication No Lube System
- Flange Dia. (In.) 1 1/2 in
- Length 1 in
- Temp. Range (F) -40 Degrees to 176 Degrees F
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MYI-16-16
- Zoro # G2031276
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Flange Dia. (In.) | 1 1/2 in |
Length | 1 in |
Inside Dia. | 1 in |
Outside Dia. | 2 1/8 in |
Large Flange Dia. (In.) | 1 1/2 in |
Inside Dia. (In.) | 1 in |
Max. Shaft Dia. (In.) | 1 in |
Outside Height (In.) | 1 in |
Max. Housing Dia. (In.) | 1.0954 in |
Min. Shaft Dia. (In.) | 0.9985 in |
Outside Dia. (In.) | 1.0933 in |
Min. Housing Dia. (In.) | 1.0933 in |
Maximum Shaft Diameter | 1 in |
Minimum Shaft Diameter | 0.9985 in |
Minimum Housing Diameter | 1.0933 in |
Outside Height | 1 in |
Inside Height | 0.956 in |
Inside Diameter | 1 in |
Outside Diameter | 1.093 in |
Maximum Housing Diameter | 1.0954 in |
Large Flange Diameter | 1 1/2 in |
For Shaft Size | 0.9985 to 1 in |
Overall Length | 1 in |
Bore Diameter | 1 in |
Description
Clip Bearing, Bore Diameter 1 in, For Housing Bore Range 1.0933 to 1.0954 in, For Shaft Size 0.9985 to 1 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Maximum Temperature 176 Degrees F, Minimum Temperature -40 Degrees F, Number of Flanges 1, Outside Diameter 1.093 in, Overall Length 1 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application Allows the Bearings to be Fitted from One Side, For Fitting Shafts Through Sheet Metal, Color Anthracite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Key Hose Clamp, PK 5 (11741PK)
- PIX Belt, B Kevlar, 5/8 x 116 in. OC (B113K)
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 061251)
- TOMPKINS Hydraulic Fitting-Steel12MOR HEX HEAD PLUG (6408-12)
- IGUS Clip Bearing, Plastic, 12mm ID, PK5 (MCM-12-02)
- IGUS Flanged Bearing, 3/4 IDx1 1/8 In L, PK5 (MYI-12-18)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Clip Bearing, Plastic, 5/16 ID, PK5 (MCI-05-02)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5, Max. Shaft Dia. (mm): 3 (MCI-12-02)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- Igus Plain Bearings