Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 IDx1 In L, PK3
Mfr # GFI-1618-16
Zoro # G2622977
product price: $24.59
/pk 3, $8.20/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Material Plastic
- Length 1 in
- Flange Dia. (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFI-1618-16
- Zoro # G2622977
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1 in |
Flange Dia. (In.) | 1 3/8 in |
Flange Diameter | 1.375 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 1 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Bevel Length | 0.031 in |
Bore Diameter | 1 in |
Overall Length | 1 in |
For Shaft Size | 0.9979 to 0.9991 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Flange Diameter 1.375 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1.1247 to 1.1255 in, For Shaft Size 0.9979 to 0.9991 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/3 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH57)
- CONRADER Throttle Control, Honda Engine 8-9 HP (TCSP-H-0809-B)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (MR12)
- CONTINENTAL 3/4" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY07530-100-11-G)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- IGUS Flanged Bearing, 1/2 IDx1/4 In L, PK5 (GFI-0809-04)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- IGUS Flanged Bearing, 3/8 IDx1/2 In L, PK5 (GFI-0607-08)
- IGUS Sleeve Bearing, 3/8 IDx1 In L, PK5 (RSI-0608-16)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK2 (TSI-0607-12)
- PBC LINEAR Linear Sleeve Flange Bearing, ID 1/4 In (PSF0406-03)
- Igus Linear Sleeve Bearing