Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 IDx1 1/2 In L, PK5
Mfr # RFI-1620-24
Zoro # G0317387
product price: $25.65
/pk 5, $5.13/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/4 in
- Material Plastic
- Flange Thickness (In.) 3/16 in
- Length 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-1620-24
- Zoro # G0317387
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/4 in |
Length | 1 1/2 in |
Flange Dia. (In.) | 1 1/2 in |
Flange Diameter | 1.5 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/4 in |
Bore Diameter Tolerance | +0.000 to +0.021 mm |
Overall Length | 1 1/2 in |
Bevel Length | 0.031 in |
For Shaft Size | 0.998 to 1 in |
Bore Diameter | 1 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Flange Diameter 1.5 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1.25 to 1.251 in, For Shaft Size 0.998 to 1 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 1/4 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 5 Gallon Portable Shop Air Tank (647011)
- MARATHON 10 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0019A (GT0019A)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (115757-P)
- KINGFISHER Grease Fitting Kit, Metric Type (GFD8600)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK2 (TSI-0607-12)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (RFI-1214-12)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK5 (RSI-0608-12)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK3 (GSI-1214-16)
- Igus Linear Sleeve Bearing