Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 IDx1 1/2 In L, PK2
Mfr # TFI-1618-24
Zoro # G3084103
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Material Plastic
- Flange Thickness (In.) 1/16 in
- Lubrication No Lube System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # TFI-1618-24
- Zoro # G3084103
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Flange Dia. (In.) | 1 3/8 in |
Length | 1 1/2 in |
Flange Diameter | 1.375 in |
Inside Diameter | 1 in |
Outside Diameter | 1 1/8 in |
Overall Length | 1 1/2 in |
For Shaft Size | 0.9979 to 0.9991 in |
Bore Diameter | 1 in |
Bevel Length | 0.031 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 in, Flange Diameter 1.375 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 1.1247 to 1.1255 in, For Shaft Size 0.9979 to 0.9991 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 1 1/8 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-906)
- RHP Inch Ball - Other Than R Single Row Deep Groove Ball Bearing (MJ5/8 2ZJ RRS AR3S5)
- SPEEDAIRE Air Hose, 1/2"I.D., 50 ft. (F5Z05030-50-11)
- TIMKEN TIM-2689, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2689 (2689)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- IGUS Sleeve Bearing, 1 IDx3/4 In L, PK5 (RSI-1620-12)
- IGUS Flanged Bearing, 1/4 IDx1/2 In L, PK5 (TFI-0405-08)
- IGUS Flanged Bearing, 7/8 IDx1 In L, PK3 (GFI-1416-16)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK2 (TSI-0607-08)
- Igus Plain Bearings