Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 1/4 IDx1 In L, PK5
Mfr # RFI-2024-16
Zoro # G0264512
product price: $31.99
/pk 5, $6.40/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 1/2 in
- Material Plastic
- Length 1 in
- Flange Dia. (In.) 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # RFI-2024-16
- Zoro # G0264512
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 1/2 in |
Length | 1 in |
Flange Dia. (In.) | 1 3/4 in |
Flange Diameter | 1.75 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 1/2 in |
For Shaft Size | 1.2476 to 1.25 in |
Bore Diameter | 1 1/4 in |
Bore Diameter Tolerance | +0.000 to +0.025 mm |
Bevel Length | 0.047 in |
Overall Length | 1 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/4 in, Flange Diameter 1.75 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1.5039 to 1.5049 in, For Shaft Size 1.2476 to 1.25 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 230 Degrees F, Minimum Temperature -58 Degrees F, Outside Diameter 1 1/2 in, Overall Length 1 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Grease Fitting Kit, Strght, Stl, PK90 (12945)
- PERFORMANCE TOOL 18 In Grease Gun Flex Hose, W54222 (W54222)
- MARTIN SPROCKET & GEAR Timing Pulley, 20H200 (20H200)
- BSC PREFERRED Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- IGUS Flanged Bearing, 1 IDx3/4 In L, PK5 (RFI-1618-12)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (GFI-0809-08)
- IGUS Sleeve Bearing, 3/8 IDx1/2 In L, PK5 (RSI-0608-08)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- IGUS Flanged Bearing, 5/16 IDx1/2 In L, PK5 (RFI-0507-08)
- IGUS Sleeve Bearing, 3/8 IDx3/4 In L, PK2 (TSI-0607-12)
- IGUS Sleeve Bearing, 3/16 IDx3/8 In L, PK5 (GSI-0304-06)
- Igus Plain Bearings