Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 1/4 IDx1 1/4 In L, PK2
Mfr # TFI-2022-20
Zoro # G1227195
product price: $46.69
/pk 2, $23.35/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 7/16 in
- Material Plastic
- Length 1 1/4 in
- Temp. Range (F) -149 Degrees to 485 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # TFI-2022-20
- Zoro # G1227195
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 7/16 in |
Length | 1 1/4 in |
Flange Dia. (In.) | 1 11/16 in |
Flange Diameter | 1.687 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 13/32 in |
For Shaft Size | 1.2472 to 1.2488 in |
Bevel Length | 0.047 in |
Overall Length | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/4 in, Flange Diameter 1.687 in, Flange Type Flanged, For Environment Food and Beverage, For Housing Bore Range 1.4058 to 1.4068 in, For Shaft Size 1.2472 to 1.2488 in, Material Group Plastic, Maximum Temperature 599 Degrees F, Minimum Temperature -148 Degrees F, Outside Diameter 1 13/32 in, Overall Length 1 1/4 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Double Strand Coupling Chain (C40-16)
- AFTERMARKET 189014M70 DAndD Powerdrive 14M Single Replacement Timing Belt (1890-14M-70-DD)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJA8)
- DIXON Industrial Interchange Dust Cap, 1 in Nominal, Rubber, Domestic (8HDP-H8DC)
- IGUS Flanged Bearing, 3/4 IDx1 In L, PK3 (GFI-1214-16)
- IGUS Flanged Bearing, 5/16 IDx1/5 In L, PK5 (GFI-0506-04)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK3 (GFI-1214-12)
- IGUS Flanged Bearing, 1/2 IDx5/8 In L, PK5 (RFI-0810-10)
- IGUS Sleeve Bearing, 5/16 IDx3/4 In L, PK5 (GSI-0506-12)
- IGUS Sleeve Bearing, 1 IDx1 1/2 In L, PK5 (RSI-1620-24)
- PBC LINEAR Linear Sleeve Bearing, ID 5/8 In (PS1014-08)
- Igus Linear Sleeve Bearing