Shop All Linear Sleeve Bearing
Igus
Flanged Bearing, 1 1/4 IDx1 1/2 In L, PK3
Mfr # GFI-2022-24
Zoro # G0942155
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 7/16 in
- Material Plastic
- Lubrication No Lube System
- Flange Thickness (In.) 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # GFI-2022-24
- Zoro # G0942155
- Country of Origin Germany
- Category Linear Sleeve Bearing
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 7/16 in |
Flange Dia. (In.) | 1 11/16 in |
Length | 1 1/2 in |
Flange Diameter | 1.687 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 1 13/32 in |
Bore Diameter Tolerance | +0.000 to +0.025 mm |
Bore Diameter | 1 1/4 in |
Overall Length | 1 1/2 in |
For Shaft Size | 1.2472 to 1.2488 in |
Bevel Length | 0.047 in |
Description
Flanged Sleeve Bearing, Bore Diameter 1 1/4 in, Flange Diameter 1.687 in, Flange Type Flanged, For Environment Vacuum, For Housing Bore Range 1.4058 to 1.4068 in, For Shaft Size 1.2472 to 1.2488 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 428 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 1 13/32 in, Overall Length 1 1/2 in, Plain Bearing Material Polymer, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 14 in Stroke, Round Body Double Acting (NCDGBA32-1400)
- CAMPBELL HAUSFELD 50 ft. Recoil Nylon Hose (MP287400AV)
- ZORO SELECT Hose Clamp, 2-1/2 to 3-1/2 In, SAE 48, PK10 (5248070)
- IGUS Sleeve Bearing, 1/2 IDx1 In L, PK5 (RSI-0810-16)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (GFI-0809-06)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (GFI-0809-08)
- IGUS Flanged Bearing, 1 IDx1 In L, PK3 (GFI-1618-16)
- IGUS Flanged Bearing, 1 IDx1 1/2 In L, PK5 (RFI-1620-24)
- IGUS Sleeve Bearing, 3/4 IDx1 In L, PK5 (RSI-1216-16)
- IGUS Sleeve Bearing, 5/8 IDx1 In L, PK5 (GSI-1011-16)
- Igus Linear Sleeve Bearing