Shop All Flange Bearings
Igus
Flange, 4 Bolt, Bore Dia 0.7500 In
Mfr # EFSI-12 R
Zoro # G1475695
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 3/4 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFSI-12 R
- Zoro # G1475695
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Overall Height | 2 35/64 in |
Dimension D | 2 559/1000 in |
Dimension C | 2 559/1000 in |
Dimension E | 331/1000 in |
Dimension A | 2 559/1000 in |
Overall Length | 2 35/64 in |
Overall Width | 25/32 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Height | 1 49/64 in |
Mount Hole Center-to-Center Length | 1 49/64 in |
Bore Diameter | 3/4 in |
Mount Hole Size | 0.331 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Mount Hole Center-to-Center Height 1 49/64 in, Number of Mount Holes 4, Overall Height 2 35/64 in, Overall Length 2 35/64 in, Overall Width 25/32 in, Rolling Element Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREEZE Hose Clamp, GP, SAE 56, Zinc, PK10 (62056H)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 9/16-8, Tee (2028-6-6S)
- DDS Shaft Seal, 40 x 57 x 10 mm., TC, Nitrile Rubber (405710TC)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- IGUS iglide® 3/8" x 1/2" iglide G300 Polymer Flange Bearing (GFI-0607-08)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- NTN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-102D1)
- Igus Flange Bearings