Shop All Flange Bearings
Igus
Flange, 4 Bolt, Bore Dia 0.4370 In
Mfr # EFSI-07 R
Zoro # G2141991
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 7/16 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFSI-07 R
- Zoro # G2141991
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 7/16 in |
Overall Height | 1 9/16 in |
Dimension E | 209/1000 in |
Dimension A | 1 23/40 in |
Dimension C | 1 23/40 in |
Dimension D | 1 307/500 in |
Overall Length | 1 9/16 in |
Overall Width | 33/64 in |
Mount Hole Center-to-Center Height | 1 3/32 in |
Bore Diameter | 7/16 in |
Mount Hole Size | 0.209 in |
Mount Hole Center-to-Center Length | 1 3/32 in |
Mounting Bolt Size | 1/4 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 7/16 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Mount Hole Center-to-Center Height 1 3/32 in, Number of Mount Holes 4, Overall Height 1 9/16 in, Overall Length 1 9/16 in, Overall Width 33/64 in, Rolling Element Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Lubricator, 1/2 in, PC Bowl, 1.16 lb (8652AL0P40A0000)
- INTERSTATE PNEUMATICS 1/8 Inch NPT Male Brass Hex Nipple (FA212)
- PARKER Air Regulator, 1/4 In. NPT, 53 cfm, 250 psi (06R118AC)
- BREEZE Hose Clamp, Hi-Torque, SAE 312,410SS, PK10 (HTM 300 B)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- IGUS iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing (GFI-1214-12)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.6250 In (EFOI-10 R)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- ZORO SELECT 1/4-20X2 SERRATE HEX FLANGE FT GR5 ZINC (1432MWW5)
- Igus Pillow Block & Flange Bearings