Shop All Flange Bearings
Igus
Flange, 4 Bolt, Bore Dia 0.3750 In
Mfr # EFSI-06 R
Zoro # G2595406
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 3/8 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFSI-06 R
- Zoro # G2595406
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 3/8 in |
Overall Height | 1 31/64 in |
Dimension D | 1 417/1000 in |
Dimension A | 1 62/125 in |
Dimension E | 209/1000 in |
Dimension C | 1 62/125 in |
Overall Length | 1 31/64 in |
Overall Width | 15/32 in |
Bore Diameter | 3/8 in |
Mount Hole Size | 0.209 in |
Mount Hole Center-to-Center Length | 1 1/64 in |
Mounting Bolt Size | 1/4 in |
Mount Hole Center-to-Center Height | 1 1/64 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 3/8 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Mount Hole Center-to-Center Height 1 1/64 in, Number of Mount Holes 4, Overall Height 1 31/64 in, Overall Length 1 31/64 in, Overall Width 15/32 in, Rolling Element Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES4 (WES4)
- DODGE 203 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 5/8 in Bore (125501)
- ICON Icon 12477 Threaded Spin Weld Fitting - 1/2" FPT (12477)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 3 Groove 5.00 in OD (3V503)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- ZORO SELECT 5/16-18X2 1/4 HEX FLANGE FRAME BOLT GR8 BLK PHOS (3136BF)
- Igus Pillow Block & Flange Bearings