Shop All Flange Bearings
Igus
Flange, 4 Bolt, Bore Dia 0.3125 In
Mfr # EFSI-05 R
Zoro # G3236947
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 5/16 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFSI-05 R
- Zoro # G3236947
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 5/16 in |
Overall Height | 1 19/64 in |
Dimension E | 169/1000 in |
Dimension C | 1 299/1000 in |
Dimension D | 1 11/50 in |
Dimension A | 1 299/1000 in |
Overall Length | 1 19/64 in |
Overall Width | 13/32 in |
Bore Diameter | 5/16 in |
Mount Hole Center-to-Center Length | 55/64 in |
Mount Hole Size | 0.169 in |
Mounting Bolt Size | M5 |
Mount Hole Center-to-Center Height | 55/64 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 5/16 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Mount Hole Center-to-Center Height 55/64 in, Number of Mount Holes 4, Overall Height 1 19/64 in, Overall Length 1 19/64 in, Overall Width 13/32 in, Rolling Element Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Motor Run Capacitor, 370V, Oval (37075H)
- BANDO S2M-220 Timing Belt, 100-S2M-220 (100-S2M-220)
- BAILEY HYDRAULICS Bearing 2 Bolt Flange 3/4" Id, 3/8" Bolt Size With Set Screw Collar (154012)
- SKF SKF 6207 2RS1, Single Row Ball Bearings (6207 2RS1)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- IGUS Flange, 2 Bolt, Bore Dia 20 mm (GFL-20)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- IGUS Flange, 4 Bolt, Bore Dia 1.0000 In (EFSI-16 R)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.6250 In (EFOI-10 R)
- LINK-BELT 1 15/16 Flange Ball (FU331)
- Igus Flange Bearings