Shop All Flange Bearings
Igus
Flange, 4 Bolt, Bore Dia 0.2500 In
Mfr # EFSI-04 R
Zoro # G2823886
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 1/4 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # EFSI-04 R
- Zoro # G2823886
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 1/4 in |
Overall Height | 31/32 in |
Dimension E | 63/500 in |
Dimension C | 123/125 in |
Dimension D | 189/200 in |
Dimension A | 123/125 in |
Overall Length | 31/32 in |
Overall Width | 21/64 in |
Mount Hole Center-to-Center Length | 21/32 in |
Bore Diameter | 1/4 in |
Mount Hole Size | 0.126 in |
Mounting Bolt Size | 1/8 in |
Mount Hole Center-to-Center Height | 21/32 in |
Description
4 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 1/4 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Mount Hole Center-to-Center Height 21/32 in, Number of Mount Holes 4, Overall Height 31/32 in, Overall Length 31/32 in, Overall Width 21/64 in, Rolling Element Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-441)
- SKF Bearing, Bore 20mm, Industry 6004- 2ZJEM (6004 2Z)
- GATES Synchro-Power Polyurethane Belts, T5-330-10 (T5-330-10)
- GLOBAL GSC-118-SS Set Screw Collar (GSC-118-SS)
- IGUS iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing (GFI-1214-12)
- IGUS iglide® 3/8" x 1/2" iglide G300 Polymer Flange Bearing (GFI-0607-08)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- IGUS Flange, 4 Bolt, Bore Dia 1.0000 In (EFSI-16 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (RCJ 1 3/16)
- Igus Flange Bearings