Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 35 mm
Mfr # GFL-35
Zoro # G0880643
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 35 mm
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFL-35
- Zoro # G0880643
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 35 mm |
Dimension D | 77 mm |
Dimension A | 95 mm |
Dimension E | 8 1/2 mm |
Dimension C | 55 mm |
Bevel Length | 10 mm |
Mount Hole Size | 215.9 mm |
Bolt Circle Diameter | 8.5 mm |
Mounting Bolt Size | 215.9 mm |
Bore Diameter | 35 mm |
Description
2 Bolt Flange Bearing Housing, Bore Diameter 35 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 95 mm, Overall Length 10 mm, Overall Width 55 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Toggle Valve, 3 Way, NC, Brass (H0-30-3)
- TRITAN Nickel Plated Chain, Series 80, 10 ft. (80-1NP X 10FT)
- IKO Machined Needle Roller Bearing, Inch - without Inner ring, #BR202820 (BR202820)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 440V, Oval (12N964)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- IGUS Flange, 2 Bolt, Bore Dia 20 mm (GFL-20)
- CLESCO 1 1/4 In Bore-Eccentric Type Mounted Ball Bearing-Flange, F4Cm-Be-125S (F4CM-BE-125S)
- Igus Flange Bearings