Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 25 mm
Mfr # GFL-25
Zoro # G0904057
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 25 mm
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFL-25
- Zoro # G0904057
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 25 mm |
Dimension D | 55 mm |
Dimension E | 6 1/2 mm |
Dimension C | 35 mm |
Dimension A | 75 mm |
Mounting Bolt Size | 165.1 mm |
Mount Hole Size | 165.1 mm |
Bevel Length | 10 mm |
Bolt Circle Diameter | 6.5 mm |
Bore Diameter | 25 mm |
Description
2 Bolt Flange Bearing Housing, Bore Diameter 25 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 75 mm, Overall Length 10 mm, Overall Width 35 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY9220-5DZ-03T)
- KOYO Needle Roll Thrust Brg, 815, 1/2in Bore (NTA-815)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B753BB549A)
- WEG WEG - 05018ET3E326TF3-W22, MOTOR 50HP 4P 326T WFF2 (05018ET3E326TF3-W22)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- IGUS Flange, 2 Bolt, Bore Dia 20 mm (GFL-20)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- NTN Mounted Unit Cast Iron (UCF206-104D1 1-1/4)
- Igus Flange Bearings