Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 20 mm
Mfr # GFL-20
Zoro # G0986133
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 20 mm
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFL-20
- Zoro # G0986133
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 20 mm |
Dimension C | 30 mm |
Dimension E | 6 1/2 mm |
Dimension D | 44 mm |
Dimension A | 60 mm |
Bevel Length | 10 mm |
Mount Hole Size | 165.1 mm |
Bolt Circle Diameter | 6.5 mm |
Bore Diameter | 20 mm |
Mounting Bolt Size | 165.1 mm |
Description
2 Bolt Flange Bearing Housing, Bore Diameter 20 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 60 mm, Overall Length 10 mm, Overall Width 30 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 36.7in PL, T98 (367L075)
- SKF Shaft Seal, 17 x 40 x 7 mm., HMS5, Nitrile Rubber (17X40X7 HMS5 RG)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cone 4-8 OD, #37425 (37425)
- BUNTING BEARINGS Flanged Sleeve Bearing, 1" I.D., 3/4" L (EBCF162006)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- IGUS Flange, 4 Bolt, Bore Dia 1.0000 In (EFSI-16 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- MANITOU Bearing Bronze Bushing Flanged 5/8" Id, 7/8" Od, 1" Length (153315)
- Igus Flange Bearings