Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 18 mm
Mfr # GFL-18
Zoro # G2663236
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 18 mm
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFL-18
- Zoro # G2663236
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 18 mm |
Dimension D | 39 mm |
Dimension A | 54 mm |
Dimension E | 6 1/2 mm |
Dimension C | 27 mm |
Bolt Circle Diameter | 6.5 mm |
Mount Hole Size | 165.1 mm |
Bore Diameter | 18 mm |
Bevel Length | 6 mm |
Mounting Bolt Size | 165.1 mm |
Description
2 Bolt Flange Bearing Housing, Bore Diameter 18 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 54 mm, Overall Length 6 mm, Overall Width 27 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-2687, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2687 (2687)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2047 (90306-065000-0)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 8 ASAE Stroke - 1.5 Rod (287031)
- SAFEWAY HYDRAULICS Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/8"-18 Thread Size (S30-3P)
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3750 In (EFSI-06 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-3/16" Bore (3FCW6)
- Igus Flange Bearings