Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 16 mm
Mfr # GFL-16
Zoro # G2834264
product price: $7.35
/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 16 mm
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFL-16
- Zoro # G2834264
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 16 mm |
Dimension A | 48 mm |
Dimension C | 24 mm |
Dimension E | 5 1/2 mm |
Dimension D | 34 mm |
Mount Hole Size | 139.7 mm |
Mounting Bolt Size | 139.7 mm |
Bevel Length | 6 mm |
Bore Diameter | 16 mm |
Bolt Circle Diameter | 5.5 mm |
Description
2 Bolt Flange Bearing Housing, Bore Diameter 16 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 48 mm, Overall Length 6 mm, Overall Width 24 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Fitting, Straight, Stl, 2-5/8"L, PK10 (52NZ83)
- TOMPKINS Hydraulic Fitting-Steel12MP-12MP HEX NIPPLE (5404-12-12)
- LINCOLN Grease Gun Needle Nozzle, w/Flush Type (82784)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,140 Nameplate RPM (5KC48UN6052)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.2500 In (EFSI-04 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- Igus Flange Bearings