Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 14 mm
Mfr # GFL-14
Zoro # G2603876
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 14 mm
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # GFL-14
- Zoro # G2603876
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 14 mm |
Dimension D | 30 mm |
Dimension E | 5 1/2 mm |
Dimension A | 42 mm |
Dimension C | 21 mm |
Bevel Length | 6 mm |
Mount Hole Size | 139.7 mm |
Bore Diameter | 14 mm |
Bolt Circle Diameter | 5.5 mm |
Mounting Bolt Size | 139.7 mm |
Description
2 Bolt Flange Bearing Housing, Bore Diameter 14 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 42 mm, Overall Length 6 mm, Overall Width 21 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Guide Wheel, 382 lbf Max Load Axial (W3SSX)
- TRITAN Bearings, Sealed, 10.00mm Bore Dia., Grease (R6 2RSNR PRX)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod (212683)
- GAST Gast Standard 2Hah-19C-M322 Piston Pump (2HAH-19C-M322A)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- IGUS iglide® 3/4" x 3/4" iglide G300 Polymer Flange Bearing (GFI-1214-12)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- Igus Flange Bearings