Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 12 mm
Mfr # GFL-12
Zoro # G1162436
product price: $6.75
/ea
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 12 mm
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFL-12
- Zoro # G1162436
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 12 mm |
Dimension D | 26 mm |
Dimension C | 18 mm |
Dimension A | 36 mm |
Dimension E | 4 1/2 mm |
Bolt Circle Diameter | 4.5 mm |
Mounting Bolt Size | 114.3 mm |
Bevel Length | 6 mm |
Mount Hole Size | 114.3 mm |
Bore Diameter | 12 mm |
Description
2 Bolt Flange Bearing Housing, Bore Diameter 12 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 36 mm, Overall Length 6 mm, Overall Width 18 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/8" Bore (UCFL206-18)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- PIX Belt, BX Cogged, 21/32 x 76 in. OC (BX73)
- LINKBELT P3U223H 1 7/16 Pillow Block Ball Bearing (P3U223H 1-7/16)
- IGUS Flange, 4 Bolt, Bore Dia 1.0000 In (EFSI-16 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- IGUS iglide® 3/8" x 1/2" iglide G300 Polymer Flange Bearing (GFI-0607-08)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 45mm Bore, 3.6732-in. BH to BH Cntr (UCFC209-45MM)
- Igus Pillow Block & Flange Bearings