Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 1.0000 In
Mfr # EFOI-16 R
Zoro # G1061645
original price:
$19.69
10% off
new price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 1 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFOI-16 R
- Zoro # G1061645
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 1 in |
Overall Height | 2 19/64 in |
Dimension E | 0.331 in x 0.492 in |
Dimension D | 2 953/1000 in |
Dimension A | 3 122/125 in |
Dimension C | 2 303/1000 in |
Overall Width | 61/64 in |
Overall Length | 3 31/32 in |
Mount Hole Size | 0.331 in |
Mounting Bolt Size | 3/8 in |
Bore Diameter | 1 in |
Mount Hole Center-to-Center Length | 2 15/16 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 1 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Number of Mount Holes 2, Overall Height 2 19/64 in, Overall Length 3 31/32 in, Overall Width 61/64 in, Rolling Element Rows Not Applicable, Self Lubricating Bearing Yes, Shaft Locking Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONGRESS 3/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.00" OD (CA0400X037)
- WILKERSON Bowl Oring (GRP-96-654)
- SKF 6200 Series, Single Row Radial/Deep Groove Ball Bearing, 10Mm Id X 30Mm Od X9Mm W, Sealed (6200 2RSH/C3GJN)
- JOHNSON CONTROLS Air Pressure Reducing Valve, 1/8 (R-130-1)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- IGUS Flange, 4 Bolt, Bore Dia 0.2500 In (EFSI-04 R)
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3750 In (EFSI-06 R)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-20T (SFC-20T)
- Igus Flange Bearings