Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 10 mm
Mfr # GFL-10
Zoro # G3267266
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Ball
- Bore Dia. 10 mm
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # GFL-10
- Zoro # G3267266
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 10 mm |
Dimension D | 22 mm |
Dimension E | 4 1/2 mm |
Dimension A | 30 mm |
Dimension C | 15 mm |
Bore Diameter | 10 mm |
Mount Hole Size | 114.3 mm |
Bevel Length | 6 mm |
Bolt Circle Diameter | 4.5 mm |
Mounting Bolt Size | 114.3 mm |
Description
2 Bolt Flange Bearing Housing, Bore Diameter 10 mm, Flange Type Flanged, For Bearing Insert Type Ball, Maximum Temperature 130 Degrees C, Minimum Temperature -40 Degrees C, Number of Mount Holes 2, Overall Height 30 mm, Overall Length 6 mm, Overall Width 15 mm, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECO Tap Magic ProTap Cutting Fluid - 16 oz. - Pkg of 12 (30016P)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- SKF SKF 6306/C3, Single Row Ball Bearings (6306/C3)
- WORLD WIDE FITTINGS Male JIC Plug (5229X16)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- FREEWAY ZnBearing, 5/8"ID, 1-3/8"OD, 1-1/2"FlangeOD (ASF107-5)
- Igus Pillow Block & Flange Bearings