Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 0.7500 In
Mfr # EFOI-12 R
Zoro # G1570807
product price: $16.55
/ea
$16.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 3/4 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFOI-12 R
- Zoro # G1570807
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 3/4 in |
Overall Height | 1 27/32 in |
Dimension E | 0.331 in x 0.492 in |
Dimension C | 1 17/20 in |
Dimension D | 2 559/1000 in |
Dimension A | 3 63/125 in |
Overall Width | 25/32 in |
Overall Length | 3 1/2 in |
Mount Hole Size | 0.331 in |
Mount Hole Center-to-Center Length | 2 35/64 in |
Bore Diameter | 3/4 in |
Mounting Bolt Size | 3/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 3/4 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Number of Mount Holes 2, Overall Height 1 27/32 in, Overall Length 3 1/2 in, Overall Width 25/32 in, Rolling Element Rows Not Applicable, Self Lubricating Bearing Yes, Shaft Locking Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Husqvarna RZ5426 (967003601) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- SPEEDAIRE Nut, Panel Mount (4ZK13)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB40H150 (TB40H150)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6209ZZE C3)
- IGUS Flange, 2 Bolt, Bore Dia 20 mm (GFL-20)
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.6250 In (EFOI-10 R)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- DAYTON 1F546 Flange Mount Bearing (4 Bolt) (1F546)
- Igus Flange Bearings