Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 0.5000 In
Mfr # EFOI-08 R
Zoro # G3029153
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 1/2 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFOI-08 R
- Zoro # G3029153
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 1/2 in |
Overall Height | 1 7/32 in |
Dimension D | 1 307/500 in |
Dimension E | 0.210 in x 0.315 in |
Dimension A | 2 29/125 in |
Dimension C | 1 11/50 in |
Overall Length | 2 7/32 in |
Overall Width | 33/64 in |
Bore Diameter | 1/2 in |
Mounting Bolt Size | 1/4 in |
Mount Hole Center-to-Center Length | 1 39/64 in |
Mount Hole Size | 0.21 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 1/2 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Number of Mount Holes 2, Overall Height 1 7/32 in, Overall Length 2 7/32 in, Overall Width 33/64 in, Rolling Element Rows Not Applicable, Self Lubricating Bearing Yes, Shaft Locking Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth (35A60 X 5/8)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (SAP205-16G)
- SIOUX TOOLS ASSEMBLYGEAR BRG EAR BRG (SP19324)
- BAILEY SEAL KIT FOR PISTON 1.5 BORE UNIVERSAL (783117)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.6250 In (EFOI-10 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.3750 In (EFOI-06 R)
- IGUS Flange, 2 Bolt, Bore Dia 20 mm (GFL-20)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- ZORO SELECT 5/16-18X1 SERRATE HEX FLANGE FT GR5 ZINC (3116MWW5)
- Igus Flange Bearings