Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 0.3750 In
Mfr # EFOI-06 R
Zoro # G1706591
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 3/8 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # EFOI-06 R
- Zoro # G1706591
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 3/8 in |
Overall Height | 1 1/64 in |
Dimension D | 1 417/1000 in |
Dimension E | 0.210 in x 0.315 in |
Dimension A | 2 47/1000 in |
Dimension C | 1 3/125 in |
Overall Length | 2 3/64 in |
Overall Width | 15/32 in |
Mount Hole Center-to-Center Length | 1 13/32 in |
Mount Hole Size | 0.21 in |
Bore Diameter | 7/16 in |
Mounting Bolt Size | 1/4 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 7/16 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Number of Mount Holes 2, Overall Height 1 1/64 in, Overall Length 2 3/64 in, Overall Width 15/32 in, Rolling Element Rows Not Applicable, Self Lubricating Bearing Yes, Shaft Locking Type None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L680 V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (5L680)
- WEG Air Compr Mtr, 10hp, 208-230V, 213T/215T (01018OS1CCD215T)
- NATIONAL Small Bore Metric Seals, 65X85X13-R2LS32-S (65X85X13-R2LS32-S)
- BRENNAN INDUSTRIES 06MFS-12MORB Straight (FS6400-06-12-O)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- IGUS igubal® 3" Dia. 2 Bolt Flange Bearing (EFOI-03R)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- IGUS Flange, 4 Bolt, Bore Dia 0.3750 In (EFSI-06 R)
- IGUS iglide® 3/4" x 1/2" iglide G300 Polymer Flange Bearing (GFI-1214-08)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore (UCFL208-24)
- Igus Flange Bearings