Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 0.3125 In
Mfr # EFOI-05 R
Zoro # G0558722
original price:
$7.39
5% off
new price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 5/16 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFOI-05 R
- Zoro # G0558722
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 5/16 in |
Overall Height | 55/64 in |
Dimension E | 0.169 in x 0.256 in |
Dimension C | 433/500 in |
Dimension D | 1 11/50 in |
Dimension A | 1 37/50 in |
Overall Width | 13/32 in |
Overall Length | 1 47/64 in |
Mounting Bolt Size | M6 |
Bore Diameter | 5/16 in |
Mount Hole Size | 0.169 in |
Mount Hole Center-to-Center Length | 1 7/32 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 5/16 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Number of Mount Holes 2, Overall Height 55/64 in, Overall Length 1 47/64 in, Overall Width 13/32 in, Rolling Element Rows Not Applicable, Self Lubricating Bearing Yes, Shaft Locking Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Elbow Quick Connector LCK-1/4-PK-4-KU (LCK-1/4-PK-4-KU)
- VELVAC Coolant Shutoff Valve 3/4X3/8 Brass (023126)
- NILFISK/ADVANCE HOSE ASSEMBLY - 11.5in x 1.5in GREY SMOOTH, ONE 1.5in x 2in CUFF (56265202)
- AMERICAN FORGE & FOUNDRY Grease Gun Whip Hoses - High Pressure (8618)
- IGUS Flange, 2 Bolt, Bore Dia 1.0000 In (EFOI-16 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.1875 In (EFOI-03 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- IGUS Flange, 4 Bolt, Bore Dia 1.0000 In (EFSI-16 R)
- IGUS Flange, 2 Bolt, Bore Dia 0.5000 In (EFOI-08 R)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- MIDWEST FASTENER 1/2" x 3/4" x 1/2" x 1" Bronze Flange Bearings 4PK (65743)
- Igus Flange Bearings