Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 0.2500 In
Mfr # EFOI-04 R
Zoro # G3180247
original price:
$7.25
10% off
new price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 1/4 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EFOI-04 R
- Zoro # G3180247
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 1/4 in |
Overall Height | 5/8 in |
Dimension C | 63/100 in |
Dimension A | 1 311/1000 in |
Dimension D | 189/200 in |
Dimension E | 63/500 in |
Overall Width | 21/64 in |
Overall Length | 1 21/64 in |
Bore Diameter | 1/4 in |
Mount Hole Center-to-Center Length | 15/16 in |
Mount Hole Size | 0.126 in |
Mounting Bolt Size | 1/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 1/4 in, Bore Type Cylindrical, Closure Open, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Number of Mount Holes 2, Overall Height 5/8 in, Overall Length 1 21/64 in, Overall Width 21/64 in, Rolling Element Rows Not Applicable, Self Lubricating Bearing Yes, Shaft Locking Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 212 Medium Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 2-3/16 in Bore (126193)
- CAMOZZI Pressure Regulator - 1/4-0.5 To 10 Bar-Self Relieving (N1204-R00)
- PREVOST 1/2" FNPT Steel Tapered Female Threaded Plug (URP 086203)
- CR-SKF Type CRWH1 Small Bore Radial Shaft Seal, 3-1/2 in ID x 4.506 in OD, 0.438 in W, Nitrile Lip (34888)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- IGUS iglide® 3/4" x 1" iglide G300 Polymer Flange Bearing (GFI-1214-16)
- IGUS Flange, 4 Bolt, Bore Dia 0.5000 In (EFSI-08 R)
- IGUS iglide® 3/8" x 1/2" iglide G300 Polymer Flange Bearing (GFI-0607-08)
- IGUS IGUS 1" ID Single Flanged Sheet Metal clip bearing M250 (MYI-16-16)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (3FCW8)
- Igus Pillow Block & Flange Bearings