Shop All Flange Bearings
Igus
Flange, 2 Bolt, Bore Dia 0.1875 In
Mfr # EFOI-03 R
Zoro # G2385722
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Type Spherical Plain
- Bore Dia. 3/16 in
- Shaft Locking Type None
- Bearing Housing Material Type Polymer
- Bearing Insert Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # EFOI-03 R
- Zoro # G2385722
- Country of Origin Germany
- Category Flange Bearings
Dimensions
Bore Dia. | 3/16 in |
Overall Height | 5/8 in |
Dimension A | 1 311/1000 in |
Dimension D | 189/200 in |
Dimension C | 63/100 in |
Dimension E | 0.125 in x 0.197 in |
Overall Length | 1 21/64 in |
Overall Width | 19/64 in |
Mount Hole Size | 0.126 in |
Bore Diameter | 3/16 in |
Mount Hole Center-to-Center Length | 15/16 in |
Mounting Bolt Size | 1/8 in |
Description
2 Bolt Flange Bearing, Bearing Insert Material Polymer, Bearing Insert Type Spherical Plain, Bore Diameter 3/16 in, Bore Type Cylindrical, Closure Open, For Environment Clean Room, Food and Beverage, Housing Material Polymer, Housing Type Rhombus, Lubricant Material Not Applicable, Maximum Temperature 176 Degrees F, Minimum Temperature -22 Degrees F, Number of Mount Holes 2, Overall Height 5/8 in, Overall Length 1 21/64 in, Overall Width 19/64 in, Rolling Element Rows Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO On-Off Valve HEL-D-MINI (HEL-D-MINI)
- ARO Solenoid Air Control Valve, 1/4 In, 3-Way (CAT66P-000-N)
- CHICAGO PNEUMATIC Drive Pulley, 10 HP (1312100713)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/2 Inch Barb x 1/2 Inch Female NPT End (FF88)
- IGUS Flange, 2 Bolt, Bore Dia 0.2500 In (EFOI-04 R)
- IGUS iglide® 3/8" x 1/2" iglide G300 Polymer Flange Bearing (GFI-0607-08)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.6250 In (EFSI-10 R)
- IGUS Flange, 4 Bolt, Bore Dia 0.3125 In (EFSI-05 R)
- IGUS iglide® 1" x 1" iglide G300 Polymer Flange Bearing (GFI-1618-16)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 2" Bore (VCJ 2S)
- Igus Pillow Block & Flange Bearings