Shop All Spherical Rod Ends
Igus
Female Rod End, 7/16-20, LH
Mfr # EBLI-07 R
Zoro # G2596824
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Left Hand
- Thread Size 7/16"-20
- Inside Dia. 0.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EBLI-07 R
- Zoro # G2596824
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 7/16"-20 |
Inside Dia. | 0.4375 in |
Stud Length | 1.339 in |
Dimension H | 0.7874 in |
Dimension E | 1.339 in |
Dimension AA | 0.4375 in |
Dimension J | 2.6378 in |
Dimension N | 0.4063 in |
Dimension A | 7/16"-20 |
Dimension G | 1.9685 in |
Head Outside Diameter | 1 5/16 in |
Shank Thread Size | 7/16"-20 |
Inner Ring Width | 0.406 in |
Shank Thread Length | 3/4 in |
Head Width | 0.315 in |
Bore Diameter | 7/16 in |
Overall Length | 2 5/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 7/16 in, Head Outside Diameter 1 5/16 in, Head Width 0.315 in, Shank Thread Length 3/4 in, Shank Thread Size 7/16 In.-20, Housing Material Polymer, Shank Thread Direction Left Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.406 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight Crimped or Hose Clamp, 3/16 in Hose I.D, 1/8 in Thread (6AFP5)
- MAXIM Hydraulic Cylinder, 2 In Bore, 8 In Stroke (288-309)
- GATES Predator Single Belts, CP144 (CP144)
- PARKER Filter Element, 2 Micron, 80 GPM, 150 PSI (932668Q)
- IGUS Female Rod End, 3/4-16, RH (EBRI-12 R)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- Igus Spherical Rod Ends