Shop All Spherical Rod Ends
Igus
Female Rod End, 5/8-18, RH
Mfr # EBRI-10 R
Zoro # G1303881
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Right Hand
- Thread Size 5/8"-18
- Inside Dia. 0.6250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EBRI-10 R
- Zoro # G1303881
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 5/8"-18 |
Inside Dia. | 0.6250 in |
Stud Length | 1.693 in |
Dimension A | 5/8"-18 |
Dimension G | 2.5394 in |
Dimension AA | 0.6250 in |
Dimension J | 3.3858 in |
Dimension N | 0.5 in |
Dimension E | 1.693 in |
Dimension H | 1.0433 in |
Shank Thread Size | 5/8"-18 |
Head Outside Diameter | 1 11/16 in |
Overall Length | 3 3/8 in |
Inner Ring Width | 0.5 in |
Shank Thread Length | 1 in |
Head Width | 0.413 in |
Bore Diameter | 5/8 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 5/8 in, Head Outside Diameter 1 11/16 in, Head Width 0.413 in, Shank Thread Length 1 in, Shank Thread Size 5/8 In.-18, Housing Material Polymer, Shank Thread Direction Right Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.5 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS VANE ROTOR SET OF 5 (SP66433)
- BESTORQ Banded Belt, 85 in Outside Length, 1.74 in Top Width, 2 Ribs (2/C81)
- DIAMOND D Rubrite Cleaning Stone, 1/8" Lx1" Wx5" H (RUBBX6271)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9800FKS13H, Pressure Line, 10 micron, Outside-In (MF0058554)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- QA1 Female Stud Rod End, RH, #10-32 (CFR3S)
- Igus Spherical Rod Ends