Shop All Spherical Rod Ends
Igus
Female Rod End, 3/8-24, RH
Mfr # EBRI-06 R
Zoro # G0981495
original price:
$21.09
18% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Right Hand
- Thread Size 3/8"-24
- Inside Dia. 0.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EBRI-06 R
- Zoro # G0981495
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.3750 in |
Stud Length | 1.142 in |
Dimension H | 0.7087 in |
Dimension J | 2.2638 in |
Dimension A | 3/8"-24 |
Dimension G | 1.6929 in |
Dimension N | 0.375 in |
Dimension E | 1.142 in |
Dimension AA | 0.3750 in |
Head Outside Diameter | 1 1/8 in |
Shank Thread Size | 3/8"-24 |
Shank Thread Length | 11/16 in |
Bore Diameter | 3/8 in |
Inner Ring Width | 0.375 in |
Overall Length | 2 1/4 in |
Head Width | 0.275 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 1/8 in, Head Width 0.275 in, Shank Thread Length 11/16 in, Shank Thread Size 3/8 In.-24, Housing Material Polymer, Shank Thread Direction Right Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.375 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 3/8" ID x 12 ft. (TT-38-15-R-RS2)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- SUPCO FHP V Belt, 3L350 (3L350)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- Igus Plain Bearings