Shop All Spherical Rod Ends
Igus
Female Rod End, 3/8-24, LH
Mfr # EBLI-06 R
Zoro # G1164265
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 0.3750 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EBLI-06 R
- Zoro # G1164265
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.3750 in |
Stud Length | 1.142 in |
Dimension H | 0.7087 in |
Dimension A | 3/8"-24 |
Dimension G | 1.6929 in |
Dimension N | 0.375 in |
Dimension AA | 0.3750 in |
Dimension E | 1.142 in |
Dimension J | 2.2638 in |
Inner Ring Width | 0.375 in |
Bore Diameter | 3/8 in |
Overall Length | 2 1/4 in |
Head Outside Diameter | 1 1/8 in |
Shank Thread Size | 3/8"-24 |
Head Width | 0.275 in |
Shank Thread Length | 11/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 1/8 in, Head Width 0.275 in, Shank Thread Length 11/16 in, Shank Thread Size 3/8 In.-24, Housing Material Polymer, Shank Thread Direction Left Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.375 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 1/4 Inch Barb x 1/4 Inch Female NPT End, PK 25 (FF44-25K)
- PERFORMANCE TOOL 1/2 In Dr. Universal Joint, W32130 (W32130)
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-2024-EF)
- USA INDUSTRIALS Barium-Based O-Ring Lubricant, 4 oz. Tube (ZUSA-LUB-16)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- IGUS Female Rod End, 3/4-16, RH (EBRI-12 R)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7S)
- Igus Plain Bearings