Shop All Spherical Rod Ends
Igus
Female Rod End, 3/4-16, RH
Mfr # EBRI-12 R
Zoro # G0307763
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Right Hand
- Thread Size 3/4"-16
- Inside Dia. 0.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EBRI-12 R
- Zoro # G0307763
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.7500 in |
Stud Length | 2.087 in |
Dimension J | 4.0748 in |
Dimension H | 1.2205 in |
Dimension E | 2.087 in |
Dimension N | 0.625 in |
Dimension A | 3/4"-16 |
Dimension AA | 0.7500 in |
Dimension G | 3.0315 in |
Bore Diameter | 3/4 in |
Overall Length | 4 1/16 in |
Shank Thread Length | 1 3/16 in |
Shank Thread Size | 3/4"-16 |
Head Outside Diameter | 2 1/16 in |
Inner Ring Width | 0.625 in |
Head Width | 0.511 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 2 1/16 in, Head Width 0.511 in, Shank Thread Length 1 3/16 in, Shank Thread Size 3/4 In.-16, Housing Material Polymer, Shank Thread Direction Right Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.625 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3400x12)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3130PS10, Pressure Line, 10 micron, Outside-In (MF0061025)
- CLIMAX METAL PRODUCTS SUA-075 Step Up Clamp-On Adapter (SUA-075)
- CENTURY Air Compressor Motor, 5 hp, 3600 RPM (B384)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- QA1 Female Stud Rod End, RH, 1/4-28 (CFR4S)
- Igus Spherical Rod Ends