Shop All Spherical Rod Ends
Igus
Female Rod End, 3/4-16, LH
Mfr # EBLI-12 R
Zoro # G1455492
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Left Hand
- Thread Size 3/4"-16
- Inside Dia. 0.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EBLI-12 R
- Zoro # G1455492
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.7500 in |
Stud Length | 2.087 in |
Dimension A | 3/4"-16 |
Dimension H | 1.2205 in |
Dimension AA | 0.7500 in |
Dimension E | 2.087 in |
Dimension N | 0.625 in |
Dimension G | 3.0315 in |
Dimension J | 4.0748 in |
Shank Thread Size | 3/4"-16 |
Head Outside Diameter | 2 1/16 in |
Overall Length | 4 1/16 in |
Head Width | 0.511 in |
Inner Ring Width | 0.625 in |
Shank Thread Length | 1 3/16 in |
Bore Diameter | 3/4 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 2 1/16 in, Head Width 0.511 in, Shank Thread Length 1 3/16 in, Shank Thread Size 3/4 In.-16, Housing Material Polymer, Shank Thread Direction Left Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.625 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAT-IN 420EM Metric Square Combo 16 In. (EA106729)
- TSUBAKI 60-2 Offset Link (60-2OL)
- FASCO MOTORS 1/10HP 115/208-230V 1550 Motor (D474)
- U.S. MOTORS Motor, 1/3 HP, 1725, 56C, 208-230/460V (WD13S2ACR)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- IGUS Female Rod End, 3/4-16, RH (EBRI-12 R)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- ZORO SELECT Male Rod End, 1/2-20, LH (5RKE1)
- Igus Plain Bearings