Shop All Spherical Rod Ends
Igus
Female Rod End, 1/4-28, RH
Mfr # EBRI-04 R
Zoro # G2032317
original price:
$7.69
5% off
new price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Right Hand
- Thread Size 1/4"-28
- Inside Dia. 0.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EBRI-04 R
- Zoro # G2032317
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.2500 in |
Stud Length | 0.827 in |
Dimension H | 0.4724 in |
Dimension E | 0.827 in |
Dimension A | 1/4"-28 |
Dimension AA | 0.2500 in |
Dimension G | 1.1811 in |
Dimension N | 0.25 in |
Dimension J | 1.5945 in |
Inner Ring Width | 0.25 in |
Bore Diameter | 1/4 in |
Shank Thread Size | 1/4"-28 |
Head Width | 0.173 in |
Overall Length | 1 19/32 in |
Shank Thread Length | 7/16 in |
Head Outside Diameter | 13/16 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 13/16 in, Head Width 0.173 in, Shank Thread Length 7/16 in, Shank Thread Size 1/4 In.-28, Housing Material Polymer, Shank Thread Direction Right Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.25 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 46.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L521)
- MARTIN SPROCKET & GEAR Bushing Qd, E 1 7/8 (E 1 7/8)
- SMC Vacuum Water Separator, 1/2 In (AMJ4000-N04B)
- CHIEF Manifold for D08, 1 Valve Body (225366)
- IGUS Female Rod End, 1/2-20, RH (EBRI-08 R)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- IGUS Female Rod End, 7/16-20, LH (EBLI-07 R)
- IGUS Female Rod End, 7/16-20, RH (EBRI-07 R)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- QA1 Male Rod End, Nylon/PTFE, LH, 3/8-24 (NML6)
- Igus Plain Bearings