Shop All Spherical Rod Ends
Igus
Female Rod End, 1/4-28, LH
Mfr # EBLI-04 R
Zoro # G3053933
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Ball Iglide R
- Thread Left Hand
- Thread Size 1/4"-28
- Inside Dia. 0.2500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # EBLI-04 R
- Zoro # G3053933
- Country of Origin Germany
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.2500 in |
Stud Length | 0.827 in |
Dimension AA | 0.2500 in |
Dimension E | 0.827 in |
Dimension J | 1.5945 in |
Dimension N | 0.25 in |
Dimension H | 0.4724 in |
Dimension G | 1.1811 in |
Dimension A | 1/4"-28 |
Overall Length | 1 19/32 in |
Head Outside Diameter | 13/16 in |
Head Width | 0.173 in |
Shank Thread Length | 7/16 in |
Inner Ring Width | 0.25 in |
Bore Diameter | 1/4 in |
Shank Thread Size | 1/4"-28 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 13/16 in, Head Width 0.173 in, Shank Thread Length 7/16 in, Shank Thread Size 1/4 In.-28, Housing Material Polymer, Shank Thread Direction Left Hand, Application Bicycle Manufacturing, Offshore, Packaging, Plant Construction, Ball Material Iglide R, Ball Material Grade W300, For Environment Harsh Environments, Washdown, Inner Ring Width 0.25 in, Load Direction Radial, Lubrication Openings None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Soft Nylon Tubing, OD 10mm, ID 7.5mm, Bl (TS1075BU-20)
- ALLEN BRADLEY Ac Drive 22BD024N104 (22B-D024N104)
- DAYTON N2C-062 Acetal Two-Piece Clamping Collar (1F586)
- OREGON SpeedCut Nano Conversion Kit, 12IN 325LP for Echo S271T (637252)
- IGUS Female Rod End, 3/8-24, LH (EBLI-06 R)
- IGUS Female Rod End, 5/16-24, RH (EBRI-05 R)
- IGUS Female Rod End, 3/8-24, RH (EBRI-06 R)
- IGUS Female Rod End, 1/4-28, RH (EBRI-04 R)
- IGUS Female Rod End, 3/4-16, RH (EBRI-12 R)
- IGUS Female Rod End, 3/4-16, LH (EBLI-12 R)
- QA1 Male Rod End, Nylon/PTFE, RH, 7/16-20 (NMR7)
- Igus Spherical Rod Ends