Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 7/16 ID, PK5
Mfr # MCI-07-02
Zoro # G0302933
product price: $11.19
/pk 5, $2.24/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height (In.) 0.2 in
- For Material Thickness (In.) 0.072 in to 0.135 in
- Min. Housing Dia. (In.) 0.489 in
- Max. Housing Dia. (In.) 0.511 in
- Inside Dia. (In.) 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCI-07-02
- Zoro # G0302933
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Outside Height (In.) | 0.2 in |
Min. Housing Dia. (In.) | 0.489 in |
Max. Housing Dia. (In.) | 0.511 in |
Inside Dia. (In.) | 7/16 in |
Max. Shaft Dia. (In.) | 0.438 in |
Outside Dia. (In.) | 0.5 in |
Inside Height (In.) | 0.072 in |
Min. Shaft Dia. (In.) | 0.437 in |
Large Flange Dia. (In.) | 5/8 in |
Small Flange Dia. (In.) | 17/32 in |
Small Flange Diameter | 0.53 in |
Maximum Housing Diameter | 0.511 in |
Outside Height | 0.2 in |
Minimum Housing Diameter | 0.489 in |
Outside Diameter | 0.625 in |
Inside Height | 0.14 in |
Inside Diameter | 7/16 in |
Minimum Shaft Diameter | 0.437 in |
Maximum Shaft Diameter | 0.438 in |
Large Flange Diameter | 5/8 in |
Overall Length | 3/16 in |
Bore Diameter | 7/16 in |
For Shaft Size | 0.4365 to 0.4375 in |
Description
Clip Bearing, Bore Diameter 7/16 in, Flange Type Double Flange, For Housing Bore Range 0.5 to 0.5106 in, For Material Thickness Range 0.072 to 0.135 in, For Shaft Size 0.4365 to 0.4375 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.625 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" ID x 30" Coupled Snubber Hose 300 PSI BK (VRK03830-030-MSFS-G)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt B, 5 In (FS0209)
- CONTINENTAL CONTITECH 1" ID x 50 ft. PVC Air Hose 250 PSI YL (PLY10025-50)
- GATES MegaCrimp Couplings (8G-10FFORX)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (MYI-12-12)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-01)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Clip Bearing, Plastic, 3 ID, PK5 (MCM-03-02)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- Igus Clip Bearings