Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 6mm ID, PK5
Mfr # MCM-06-03
Zoro # G3272805
product price: $6.19
/pk 5, $1.24/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thickness (mm) 2.87 mm to 3.13 mm
- Large Flange Dia. (mm) 11 mm
- Min. Housing Dia. (mm) 7.2 mm
- Material Plastic
- Inside Dia. (mm) 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCM-06-03
- Zoro # G3272805
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Large Flange Dia. (mm) | 11 mm |
Min. Housing Dia. (mm) | 7.2 mm |
Inside Dia. (mm) | 6 mm |
Max. Housing Dia. (mm) | 7.42 mm |
Outside Dia. (mm) | 7.2 mm |
Small Flange Dia. (mm) | 7.8 mm |
Max. Shaft Dia. (mm) | 6 mm |
Inside Height (mm) | 2.87 |
Outside Height (mm) | 4.2 mm |
Min. Shaft Dia. (mm) | 5.98 mm |
Inside Height | 3 mm |
Maximum Shaft Diameter | 6 mm |
Outside Height | 4.2 mm |
Small Flange Diameter | 7.8 mm |
Minimum Shaft Diameter | 5.98 mm |
Minimum Housing Diameter | 7.2 mm |
Maximum Housing Diameter | 7.42 mm |
Outside Diameter | 11 mm |
Large Flange Diameter | 11 mm |
Inside Diameter | 6 mm |
Bore Diameter | 6 mm |
Overall Length | 4.2 mm |
For Shaft Size | 5.975 to 6 mm |
Description
Clip Bearing, Bore Diameter 6 mm, Flange Type Double Flange, For Housing Bore Range 7.2 to 7.42 mm, For Material Thickness Range 2.87 to 3.13 mm, For Shaft Size 5.975 to 6 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 11 mm, Overall Length 4.2 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.6 mm, Large Flange Diameter 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, ST Series (BST-N2)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, Setscrew (SB206-19)
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6320)
- CENTURY 3-Phase Belt Drive Motor, 3 HP, 56HZ Frame, 200-230/460V AC Voltage, 1,750 Nameplate RPM (H887L)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- IGUS Flanged Bearing, 3/4 IDx1 1/8 In L, PK5 (MYI-12-18)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (TFI-0405-04)
- IGUS Flanged Bearing, 7/16 IDx7/16 In L, PK5 (MYI-07-07)
- IGUS Flanged Bearing, 5/16 IDx5/16 In L, PK5 (MYI-05-05)
- Igus Clip Bearings