Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 6mm ID, PK5
Mfr # MCM-06-02
Zoro # G3255944
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Small Flange Dia. (mm) 7.8 mm
- Min. Housing Dia. (mm) 7.2 mm
- Flange Thickness (mm) 0.6 mm
- Outside Dia. (mm) 7.2 mm
- Application For Fitting Shafts Through Sheet Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # MCM-06-02
- Zoro # G3255944
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Small Flange Dia. (mm) | 7.8 mm |
Min. Housing Dia. (mm) | 7.2 mm |
Outside Dia. (mm) | 7.2 mm |
Min. Shaft Dia. (mm) | 5.98 mm |
Inside Dia. (mm) | 6 mm |
Large Flange Dia. (mm) | 11 mm |
Max. Shaft Dia. (mm) | 6 mm |
Inside Height (mm) | 1.45 |
Outside Height (mm) | 3.2 mm |
Max. Housing Dia. (mm) | 7.42 mm |
Outside Diameter | 11 mm |
Minimum Shaft Diameter | 5.98 mm |
Large Flange Diameter | 11 mm |
Maximum Housing Diameter | 7.42 mm |
Small Flange Diameter | 7.8 mm |
Maximum Shaft Diameter | 6 mm |
Outside Height | 3.2 mm |
Minimum Housing Diameter | 7.2 mm |
Inside Diameter | 6 mm |
Inside Height | 2 mm |
Overall Length | 3.2 mm |
For Shaft Size | 5.975 to 6 mm |
Bore Diameter | 6 mm |
Description
Clip Bearing, Bore Diameter 6 mm, Flange Type Double Flange, For Housing Bore Range 7.2 to 7.42 mm, For Material Thickness Range 1.45 to 2.34 mm, For Shaft Size 5.975 to 6 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 11 mm, Overall Length 3.2 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.6 mm, Large Flange Diameter 11 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Series Mc Filter Regulator, Size G3/8 - G1/2, Ports G1/2, 25Um Standard Filter Element, Automatic (MC202-D03TF)
- WEILER Weiler 804-01175 Tln-8 .014 5-8-1-28In Dia Nar (804-01175)
- MARTINDALE ELECTRIC Brush Seater Holder, 1 in X 1 in X 10 in (BRHDX1610)
- A.O. SMITH Century Room Air Conditioner Motor, 1/6 HP, 1075 RPM, 277V, OAO (9431A)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-01)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-01)
- IGUS Clip Bearing, Plastic, 12mm ID, PK5 (MCM-12-02)
- Igus Clip Bearings