Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 5mm ID, PK5
Mfr # MCM-05-02
Zoro # G2015027
product price: $9.15
/pk 5, $1.83/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height (mm) 3.2 mm
- Material Thickness (mm) 1.45 mm to 2.34 mm
- Min. Housing Dia. (mm) 6.2 mm
- Max. Shaft Dia. (mm) 5 mm
- Min. Shaft Dia. (mm) 4.98 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCM-05-02
- Zoro # G2015027
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Outside Height (mm) | 3.2 mm |
Min. Housing Dia. (mm) | 6.2 mm |
Max. Shaft Dia. (mm) | 5 mm |
Min. Shaft Dia. (mm) | 4.98 mm |
Large Flange Dia. (mm) | 8 mm |
Outside Dia. (mm) | 6.2 mm |
Small Flange Dia. (mm) | 6.8 mm |
Inside Height (mm) | 1.45 |
Inside Dia. (mm) | 5 mm |
Max. Housing Dia. (mm) | 6.42 mm |
Maximum Shaft Diameter | 5 mm |
Minimum Housing Diameter | 6.2 mm |
Outside Diameter | 8 mm |
Small Flange Diameter | 6.8 mm |
Large Flange Diameter | 8 mm |
Minimum Shaft Diameter | 4.98 mm |
Outside Height | 3.2 mm |
Maximum Housing Diameter | 6.42 mm |
Inside Height | 2 mm |
Inside Diameter | 5 mm |
Overall Length | 3.2 mm |
Bore Diameter | 5 mm |
For Shaft Size | 4.975 to 5 mm |
Description
Clip Bearing, Bore Diameter 5 mm, Flange Type Double Flange, For Housing Bore Range 6.2 to 6.42 mm, For Material Thickness Range 1.45 to 2.34 mm, For Shaft Size 4.975 to 5 mm, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 8 mm, Overall Length 3.2 mm, Plain Bearing Material iglide Polymer, System of Measurement Metric, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.6 mm, Large Flange Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX R33C25TV, Return Line, 25 micron, Outside-In (MF0577051)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 5/8'' Bore - Steel (235058)
- CENTURY Condenser Fan Motor, 1/15to1/8HP, 1075 rpm (ORM5454BF)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 1 Groove 3.95 in OD (361B)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (MYI-12-12)
- IGUS Clip Bearing, Plastic, 3/16 ID, PK5 (MCI-03-02)
- IGUS Flanged Bearing, 5/8 IDx5/8 In L, PK5 (MYI-10-10)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Flanged Bearing, 5/8 IDx7/16 In L, PK5 (MYI-10-07)
- IGUS Flanged Bearing, 1/2 IDx1/2 In L, PK5 (MYI-08-08)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- Igus Clip Bearings