Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 5/16 ID, PK5
Mfr # MCI-05-01
Zoro # G0547732
product price: $9.39
/pk 5, $1.88/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Housing Dia. (In.) 0.383 in
- Outside Height (In.) 0.138 in
- Type Double Flanged
- Small Flange Dia. (In.) 13/32 in
- Max. Shaft Dia. (In.) 0.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCI-05-01
- Zoro # G0547732
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Max. Housing Dia. (In.) | 0.383 in |
Outside Height (In.) | 0.138 in |
Small Flange Dia. (In.) | 13/32 in |
Max. Shaft Dia. (In.) | 0.313 in |
Large Flange Dia. (In.) | 1/2 in |
Min. Shaft Dia. (In.) | 0.312 in |
Min. Housing Dia. (In.) | 0.375 in |
Inside Height (In.) | 0.04 in |
Outside Dia. (In.) | 0.375 in |
Inside Dia. (In.) | 5/16 in |
Maximum Shaft Diameter | 0.313 in |
Large Flange Diameter | 1/2 in |
Minimum Housing Diameter | 0.375 in |
Small Flange Diameter | 0.41 in |
Outside Height | 0.138 in |
Outside Diameter | 0.5 in |
Minimum Shaft Diameter | 0.312 in |
Inside Height | 0.078 in |
Maximum Housing Diameter | 0.383 in |
Inside Diameter | 5/16 in |
For Shaft Size | 0.3115 to 0.3125 in |
Overall Length | 1/8 in |
Bore Diameter | 5/16 in |
Description
Clip Bearing, Bore Diameter 5/16 in, Flange Type Double Flange, For Housing Bore Range 0.375 to 0.3834 in, For Material Thickness Range 0.04 to 0.075 in, For Shaft Size 0.3115 to 0.3125 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.5 in, Overall Length 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series F, Bore 1-7/8 In (F178)
- DYNABRADE Mandrel, 1/2" dia. (95749)
- DYNABRADE O-Ring, 98459 (98459)
- ALLEN BRADLEY Ac Drive 25AD4P0N104 (25A-D4P0N104)
- IGUS Flanged Bearing, 1/2 IDx3/8 In L, PK5 (MYI-08-06)
- IGUS Clip Bearing, Plastic, 1/2 ID, PK5 (MCI-08-02)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 20mm ID, PK5 (MCM-20-03)
- IGUS Flanged Bearing, 3/16 IDx3/16 In L, PK5 (MYI-03-03)
- IGUS Flanged Bearing, 3/8 IDx3/8 In L, PK5 (MYI-06-06)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-01)
- Igus Plain Bearings