Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 3/8 ID, PK5
Mfr # MCI-06-01
Zoro # G0517736
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flange Thickness (In.) 0.03 in
- Max. Shaft Dia. (In.) 0.375 in
- Material Plastic
- Max. Housing Dia. (In.) 0.448 in
- Min. Housing Dia. (In.) 0.438 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igus
- MFR # MCI-06-01
- Zoro # G0517736
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Max. Shaft Dia. (In.) | 0.375 in |
Max. Housing Dia. (In.) | 0.448 in |
Min. Housing Dia. (In.) | 0.438 in |
Min. Shaft Dia. (In.) | 0.374 in |
Outside Dia. (In.) | 0.438 in |
Small Flange Dia. (In.) | 15/32 in |
Inside Height (In.) | 0.04 in |
Inside Dia. (In.) | 3/8 in |
Outside Height (In.) | 0.138 in |
Large Flange Dia. (In.) | 9/16 in |
Minimum Shaft Diameter | 0.374 in |
Minimum Housing Diameter | 0.438 in |
Outside Height | 0.138 in |
Large Flange Diameter | 9/16 in |
Maximum Housing Diameter | 0.448 in |
Outside Diameter | 0.563 in |
Small Flange Diameter | 0.47 in |
Inside Height | 0.078 in |
Inside Diameter | 3/8 in |
Maximum Shaft Diameter | 0.375 in |
Bore Diameter | 3/8 in |
For Shaft Size | 0.3740 to 0.3750 in |
Overall Length | 1/8 in |
Description
Clip Bearing, Bore Diameter 3/8 in, Flange Type Double Flange, For Housing Bore Range 0.4375 to 0.4481 in, For Material Thickness Range 0.04 to 0.075 in, For Shaft Size 0.3740 to 0.3750 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.563 in, Overall Length 1/8 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE PX120 TAPER-LOCK FLG ASSY 3020 (PX120)
- FESTO Plug Socket With Cable KME-1-24DC-2, 5-LED (KME-1-24DC-2,5-LED)
- TIMKEN TIM-HM807011, Tapered Roller Bearing 48 Od, Trb Single Cup Cntrl Stand 48 Od, HM807011 (HM807011)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936704Q, Return Line, 10 micron (ZX-936704Q)
- IGUS Flanged Bearing, 1 IDx1 In L, PK5 (MYI-16-16)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Flanged Bearing, 7/8 IDx7/8 In L, PK5 (MYI-14-14)
- IGUS Flanged Bearing, 7/8 IDx15/32 In L, PK5 (MYI-14-7.5)
- IGUS Clip Bearing, Plastic, 3/4 ID, PK5 (MCI-12-01)
- IGUS Clip Bearing, Plastic, 7/16 ID, PK5 (MCI-07-01)
- IGUS Flanged Clip Bearing, 1 IDx7/8 In L, PK5 (MYI-16-14)
- Igus Clip Bearings