Shop All Clip Bearings
Igus
Clip Bearing, Plastic, 3/16 ID, PK5
Mfr # MCI-03-02
Zoro # G3360296
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Height (In.) 0.2 in
- Type Double Flanged
- Max. Shaft Dia. (In.) 0.188 in
- Inside Height (In.) 0.072 in
- Small Flange Dia. (In.) 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igus
- MFR # MCI-03-02
- Zoro # G3360296
- Country of Origin Germany
- Category Clip Bearings
Dimensions
Outside Height (In.) | 0.2 in |
Max. Shaft Dia. (In.) | 0.188 in |
Inside Height (In.) | 0.072 in |
Small Flange Dia. (In.) | 1/4 in |
Large Flange Dia. (In.) | 5/16 in |
Outside Dia. (In.) | 0.234 in |
Min. Housing Dia. (In.) | 0.227 in |
Inside Dia. (In.) | 3/16 in |
Max. Housing Dia. (In.) | 0.241 in |
Min. Shaft Dia. (In.) | 0.187 in |
Maximum Housing Diameter | 0.241 in |
Outside Height | 0.2 in |
Small Flange Diameter | 0.25 in |
Large Flange Diameter | 5/16 in |
Minimum Housing Diameter | 0.227 in |
Outside Diameter | 0.313 in |
Inside Height | 0.14 in |
Maximum Shaft Diameter | 0.188 in |
Minimum Shaft Diameter | 0.187 in |
Inside Diameter | 3/16 in |
Bore Diameter | 3/16 in |
Overall Length | 3/16 in |
For Shaft Size | 0.1865 to 0.1875 in |
Description
Clip Bearing, Bore Diameter 3/16 in, Flange Type Double Flange, For Housing Bore Range 0.2343 to 0.2414 in, For Material Thickness Range 0.072 to 0.135 in, For Shaft Size 0.1865 to 0.1875 in, Material Group Plastic, Maximum PV 3,400 lb/sq in-fpm, Number of Flanges 2, Outside Diameter 0.313 in, Overall Length 3/16 in, Plain Bearing Material iglide Polymer, System of Measurement Inch, Application For Fitting Shafts Through Sheet Metal, Color Anthracite, Flange Thickness 0.032 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Spacer Element, WES3 (WES3)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- BANJO 1/2" Barbed x 3/4" MNPT 90 Degree Elbow (HB075/050-90)
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- IGUS Clip Bearing, Plastic, 12mm ID, PK5 (MCM-12-02)
- IGUS Clip Bearing, Plastic, 1/4 ID, PK5 (MCI-04-02)
- IGUS Clip Bearing, Plastic, 3/8 ID, PK5 (MCI-06-02)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (MYI-04-04)
- IGUS Flanged Bearing, 1/4 IDx1/4 In L, PK5 (TFI-0405-04)
- IGUS Flanged Bearing, 5/8 IDx15/16 In L, PK5 (MYI-10-18)
- IGUS Clip Bearing, Plastic, 20mm ID, PK5 (MCM-20-03)
- Igus Plain Bearings